missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5810/5810 R
GREENER_CHOICE

The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

Brand:  Eppendorf™ 5811000460

10870.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12813252

  • ÂŁ11460.66 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 Ă— g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • TRUSTED_SUSTAINABILITY
    Specifications
    Show More
    Product Suggestions

    Product Suggestions

    Videos

    Videos

    • Eppendorf 5810 R
      Eppendorf 5810 R centrifuge
      Video Player is loading.
      Current Time 0:00
      Duration 3:13
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 3:13
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected
      • en (Main), selected

      Eppendorf 5810 R

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ Centrifuge 5810/5810 R > Model: Centrifuge 5810 R (EU-IVD), keypad; Includes: with Rotor A-4-81 incl. adapters for 15/50 mL conical tubes; Refrigerated: yes; Electrical Requirements: 230V/50–60Hz (GB);

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

    The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.