missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Centrifuge GT2 Expert
GREENER_CHOICE

Waste no time finding the right part numbers for your application. Fisherbrand™ Refrigerated Centrifuge GT2 Expert is an application driven centrifuge to insure convenient, fast ordering of all components necessary to run a specific protocol.

Brand:  Fisherbrand™ 75009203

 View more versions of this product

Product Code. 30002337

  • £6555.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Secure locking system allows easy push-button installation and exchange of rotors
  • System saves time when switching between applications
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
  • Biocontainment solution seals with a snap, eliminates screw caps and complicated clips
  • System has glove-friendly, one-handed open/close capability
  • System is certified by CAMR™ in Porton Down, UK
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Technology optimizes safety and improves separations

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.6 L
15,200 rpm
Yes
Centrifuge
200/230 V
25,830 x g
GT2 Expert
Yes
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Thermo Scientific Sorvall , Fisherbrand , Thermo Scientific
    Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!
    Promo Code: 21629

    Expires2025-12-31

    Days

    264

    Hours

    2

    Minutes

    31

    Seconds

    1
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Centrifuge GT2 Expert > Fisherbrand™Centrifuge GT2, Refrigerated; Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.