missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ CheMobil™ PMP Flow Indicator
Use these flow indicators for a wide variety of substances. Buerkle™ CheMobil™ PMP Flow Indicators give precise visual indication of the flow velocity of liquids or gases being transported through hose connections.
£14.05 - £24.10
Specifications
Type | CheMobil Flow Indicator |
---|---|
Pressure Rating | 2 bar |
Flow Rate Range | 150 mL/min. |
For Use With (Application) | Used for Many Substances Due to Its Good Chemical Resistance, Not Suitable for Strong Acids, Alkalis and Solvents |
Height (Metric) | 40 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10492101
|
Buerkle™
8720-2002 |
Red |
£24.10
Each |
In Stock
Log in to see stock. |
|||||
10175260
|
Buerkle™
8720-2003 |
Black |
£14.05
Each |
In Stock
Log in to see stock. |
|||||
10208370
|
Buerkle™
8720-2005 |
Blue |
£17.05
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- Flow indicator with impeller functions in both directions and in any position
- The impeller starts to rotate at a flow rate about 150mL/min (liquids)
- Not suitable for strong acids, alkalis and solvents
- CheMobil Flow Indicators can be steam sterilized and feature good chemical resistance
- For hoses with inner diameter of 6 to 11mm
- Pressure resistant up to 2bar
- Length with grommets 88mm, height 40mm, width 15mm
- Color coding - blue, red and black
- Operating temperature CheMobil PMP max. +60°C
Specifications
CheMobil Flow Indicator | |
150 mL/min. | |
40 mm | |
15 mm |
2 bar | |
Used for Many Substances Due to Its Good Chemical Resistance, Not Suitable for Strong Acids, Alkalis and Solvents | |
88 mm | |
0.01 kg |
Also available for food & pharma sector (with certified adhesive)