missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Test Tube with Cap
Metal-resistant PFA Chemware™ Test Tube with Cap for trace analysis.
£95.30 - £212.00
Specifications
Color | Translucent |
---|---|
Material | PFA |
Shape | Cylindrical |
Product Type | Test Tube |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11784508
|
Saint Gobain Life Sciences
D1069598 |
5 mL |
£95.30
Each |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
11704518
|
Saint Gobain Life Sciences
D1069689 |
20 mL |
£135.00
Each |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
11714518
|
Saint Gobain Life Sciences
D1069690 |
25 mL |
£166.00
Each |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
11724518
|
Saint Gobain Life Sciences
D1069691 |
50 mL |
£212.00
Each |
Estimated Shipment: 01-08-2025
Log in to see stock. |
||||||
Description
- Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
- PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
- Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
- Can be sterilized repeatedly.
Specifications
Translucent | |
PFA | |
Cylindrical | |
Test Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences Chemware™ Test Tube with Cap