missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ Test Tube with Cap

Metal-resistant PFA Chemware™ Test Tube with Cap for trace analysis.

Brand:  Saint Gobain Life Sciences D1069689

 View more versions of this product

Product Code. 11704518

  • £135.00 / Each
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
  • PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
  • Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
  • Can be sterilized repeatedly.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Translucent
175 mm
Cylindrical
Non-sterile
16 mm (external dia.)
20 mL
PFA
14 mm
No
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences Chemware™ Test Tube with Cap > Chemware™ Test Tube with Cap; Volume: 20 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.