missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-P Polypropylene SPE Column
£78.60 - £201.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 50 to 100 μm |
Type | Solid Phase Extraction Column |
Surface Area (Metric) | 1200 m2/g |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10338501
|
Macherey-Nagel™
730118 |
6 mL | 1 g |
£201.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10503602
|
Macherey-Nagel™
730108 |
3 mL | 200 mg |
£96.40
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10536871
|
Macherey-Nagel™
730111 |
6 mL | 500 mg |
£141.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10679001
|
Macherey-Nagel™
730280 |
1 mL | 100 mg |
£78.60
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10256421
|
Macherey-Nagel™
730117 |
3 mL | 500 mg |
£115.00
Pack of 30 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12810991
|
Macherey-Nagel™
730119 |
6 mL | 200 mg |
£169.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
Specifications
SPE | |
50 to 100 μm | |
Solid Phase Extraction Column | |
1200 m2/g |