missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Proteintech ChromoTek mNeonGreen-Trap Magnetic Agarose
The ChromoTek mNeonGreen-Trap Magnetic Agarose is an affinity resin for IP of mNeonGreen-fusion proteins.
£208.00 - £5160.00
Specifications
Content And Storage | Upon receipt store at 4°C. Do not freeze. |
---|---|
For Use With (Application) | IP, CoIP, ChIP, RIP |
Target | mNeonGreen, Branchiostoma lanceolatum |
Label or Dye | Magnetic Agarose |
Species | Alpaca |
Product Code | Brand | Sufficient For | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sufficient For | Price | Quantity & Availability | |||||
17303403
|
Proteintech
NTMA-200 |
200 Reactions |
£2828.00
200 reactions |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
17313403
|
Proteintech
NTMA-400 |
400 Reactions |
£5160.00
400 reactions |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
17373393
|
Proteintech
NTMA-10 |
10 Reactions |
£208.00
10 reactions |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
17383393
|
Proteintech
NTMA-100 |
100 Reactions |
£1572.00
100 reactions |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
17393393
|
Proteintech
NTMA-20 |
20 Reactions |
£348.00
20 reactions |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Consists of a mNeonGreen Nanobody/ VHH coupled to magnetic agarose beads
Specifications
Upon receipt store at 4°C. Do not freeze. | |
mNeonGreen, Branchiostoma lanceolatum | |
Alpaca |
IP, CoIP, ChIP, RIP | |
Magnetic Agarose |