Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Get precise stirring control for your routine protocols.
Brand: Thermo Scientific™ S88850105
418.63 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes

Specifications
50 to 1500 rpm | |
6 L | |
Square | |
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) | |
26.0 x 26.0 cm | |
50/60 Hz | |
cCSAus, CE | |
Stirrer | |
7.9 kg |
Ceramic | |
LED | |
230 V | |
10.25 x 10.25 in. | |
230V 50/60Hz | |
EU/UK/AUS/CHN-style | |
3 power cords | |
17.4 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.