missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Classic Patient Gown with Back Laces
Click to view available options
Classic Patient Gown with Back Laces; Closure Type: Tie; Color: Navy Blue; Dimensions (L x W): 140 x 110 cm; For Use With (Application): Medical; Disposable: Yes
Description
- Light and breathable
- Collarless model with elasticated cuffs
- Dorsal closure with laces
- Higher weight than other medical gowns, guaranteeing better opacity
- Individual packaging for hygiene and controlled distribution
Specifications
Specifications
Size | Universal |
For Use With (Application) | Medical |
Gender | Unisex |
No. of Pockets | None |
Product Type | General Purpose Gown |
Material | Polypropylene |
Color | Navy |
Closure Type | Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kolmi Hopen™ Classic Patient Gown with Back Laces >
Spot an opportunity for improvement?Share a Content Correction