Learn More
Micronova™ Cleanroom NovaSqueegee™
A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors and walls in the cleanroom. Optional use with the SSU series universal handles allows extended reach.
Brand: Micronova™ QDNS-22
97.85 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.
- Stainless steel squeegee tool with a rubber blade
- Designed to clean windows, screens, floors and walls in the cleanroom
- Made with 304 electropolished stainless steel
- Rubber replacement blades available
- Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
- Quick disconnect handle attachment
- Optional use with SSU series Universal Handles
- Entire unit is autoclavable
Specifications
Squeegee | |
Reusable | |
NovaSqueegee | |
56 cm | |
1 Ea. | |
3.8 cm |
Non-sterile | |
For Cleaning Walls, Windows and Screens | |
22 in. | |
Electro-polished Stainless Steel (304) | |
1.5 in. |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046926-000 | Certificate of Compliance | 16/12/2024 | QDNS-22 |
047091-000 | Certificate of Compliance | 12/12/2024 | QDNS-22 |
046713-000 | Certificate of Compliance | 11/12/2024 | QDNS-22 |
045618-000 | Certificate of Compliance | 15/10/2024 | QDNS-22 |
044704-000 | Certificate of Compliance | 09/08/2024 | QDNS-22 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
30Hours
23Minutes
9Seconds
42New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.