Learn More
Micronova™ Cleanroom Pens

These low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.
Brand: Micronova™ PEN-02
32.15 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Low-sodium ink
The Micronova Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to IPA, bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Specifications
HDPE | |
Capped | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Non-sterile |
Blue | |
5.75 in. | |
Reusable | |
Cleanroom Pen | |
0.7 mm Point Tip |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047149-000 | Certificate of Compliance | 17/03/2025 | PEN-02 |
046735-000 | Certificate of Compliance | 12/12/2024 | PEN-02 |
044359-000 | Certificate of Compliance | 11/11/2024 | PEN-02 |
046081-000 | Certificate of Compliance | 25/10/2024 | PEN-02 |
045763-000 | Certificate of Compliance | 15/10/2024 | PEN-02 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
18Hours
13Minutes
35Seconds
31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.