missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purus™ Pure Comfort Cleanroom Socks
Shop All Purus Products
Click to view available options
Disposable:
Reusable
Size:
Small
Medium
Large
X-Large
Description
- Available in both disposable and launderable styles
- Made from 100% polyester
- Cleanroom compatible
- Comfortable for extended use
- No particle generation
Specifications
Specifications
Color | White |
For Use With (Application) | Pharmaceutical, Biotechnology, Cleanrooms, Hospital, Semiconductors |
Material | Polyester |
Size | Medium |
Disposable | Reusable |
Sterility | Non-sterile |
Packaging Quantity | 1 Pair/Bag, 200 Pair/Cs |
Product Type | Launderable Cleanroom Socks |
Cleanroom Class | Class 10-1000 (ISO 4-6) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Purus™ Pure Comfort Cleanroom Socks >
Spot an opportunity for improvement?Share a Content Correction