Learn More
Micronova™ Cleanroom Sponges

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
Brand: Micronova™ SP4-533
34.96 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.
- A range of cleanroom sponges
- Durable, reusable and absorbent
- Covers available in a variety of fabrics for specialized cleaning:
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
- Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
- NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
- NovaLite — Absorbent chamois fabric with good friction resistance.
- PVA — High absorbency with quick drying properties.
- Available gamma irradiated for aseptic areas
- Hold up to strong disinfectants
- Autoclavable
Specifications
Cleanroom Sponge | |
12.7 cm | |
7.6 cm | |
Autoclavable | |
Reusable | |
Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization |
5 in. | |
3 in. | |
Polyvinyl Acetate | |
White | |
12.7 x 7.6 cm (5 x 3 in.) | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
046201-000 | Certificate of Compliance | 03/12/2024 | SP4-533 |
042637-000 | Certificate of Compliance | 04/03/2024 | SP4-533 |
037309-000 | Certificate of Compliance | 29/03/2023 | SP4-533 |
034375-000 | Certificate of Compliance | 29/09/2022 | SP4-533 |
036375-000 | Declaration of Conformity | 01/02/2023 | SP4-533 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.