missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Sponges
GREENER_CHOICE

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.

Brand:  Micronova™ SP6-745

 View more versions of this product

Product Code. 17171301

  • £205.00 / Pack of 24
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.

The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.

  • A range of cleanroom sponges
  • Durable, reusable and absorbent
  • Covers available in a variety of fabrics for specialized cleaning:
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
    • Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
    • NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
    • NovaLite — Absorbent chamois fabric with good friction resistance.
    • PVA — High absorbency with quick drying properties.
  • Available gamma irradiated for aseptic areas
  • Hold up to strong disinfectants
  • Autoclavable
Specifications

Specifications

Cleanroom Sponge
17.15 cm
10.8 cm
Autoclavable
Reusable
Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization
6.75 in.
4.25 in.
Smooth-knit Polyester, Urethane Foam
White
6.75 x 4.25 in.
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number048521-000 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog NumberSP6-745
Lot Number047443-000 Certificate TypeCertificate of Compliance Date26/12/2024 Catalog NumberSP6-745
Lot Number046363-000 Certificate TypeCertificate of Compliance Date11/11/2024 Catalog NumberSP6-745
Lot Number029474-000 Certificate TypeCertificate of Compliance Date05/01/2022 Catalog NumberSP6-745
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Cleanroom Sponges > NovaPoly Sponge, smooth polyester fabric over urethane foam sponge, 7 x 4.5 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.