missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Thermostatic Bath

Get optimum external water circulation and temperature stability with the thermostatic baths. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment; the Clifton™ Unstirred Thermostatic Bath includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

Brand:  Nickel Electro™ NE1-2.5

 View more versions of this product

Product Code. 12062762

  • £524.00 / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for immersion of flasks, bottles, racks in a highly stable temperature environment
  • Analogue baths designed for general use and are economically priced 
  • Shelf in the stainless steel tank provides a stable support for flasks, bottles, racks that can be removed for cleaning
  • Painted surfaces feature “anti-bacterial technology” 
  • High quality corrosion resistant stainless steel tank
  • Bright clean finish housed in a durable paint finished outer case
  • Fitted with side lifting handles for ease of transportation
Specifications

Specifications

Stainless Steel
Thermostatic Water Baths
CE Approved
Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science
NE1-2.5
3 Years
130 x 230 x 150 mm
230 mm
150 mm
130 mm
230 V
Analog
2.5 L
5°C to 100°C
Stainless Steel
±0.5°C
240 x 270 x 190 mm
270 mm
240 mm
190 mm
4.7 kg
250 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Clifton™ Unstirred Thermostatic Bath > Capacity: 2.5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.