Learn More
Nickel Electro™ Clifton™ Thermostatic Water Baths
Continuously boil a sample while controling the vigorousness of the boil. Nickel Electro™ Clifton™ Thermostatic Water Bath includes a control dial designed for flexibility from gentle simmer to vigorous boil.
Brand: Nickel Electro™ NE1B-14
101.08 GBP valid until 2025-05-18
Use promo code "24096" to get your promotional price.
Description
- Stainless steel housed in durable antibacterial painted outer case
- Includes a removable stainless steel perforated shelf
- Sheathed immersion element and thermal safety cut out
- Constant level device that maintains a fixed level of liquid thereby eliminating the need to regularly top up the bath
Specifications
Analog | |
14 L | |
5°C to 100°C | |
NE1B-14 | |
3 Years | |
7.7 kg | |
2500 W |
Thermostatic Water Baths | |
CE Approved | |
Stainless Steel | |
100°C | |
325 x 300 x 150 mm | |
230 V |
Special Offers
-
Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.