missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Brand:  Thermo Scientific™ 94410310

37.98 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 13206259

  • £76.10 / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

ClipTip 200, Non-filtered, Non-sterile, Rack
Non-filtered
Autoclavable
5.6cm
Low Retention
Yellow
ClipTip
200 μL
Non-sterile
2.2 in.
Rack
10 x 96 tips/rack
Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24140C0 Certificate TypeCertificate of Compliance Date02/08/2024 Catalog Number94410310
Lot Number24129C0 Certificate TypeCertificate of Compliance Date02/08/2024 Catalog Number94410310
Lot Number24101C0 Certificate TypeCertificate of Compliance Date27/06/2024 Catalog Number94410310
Lot Number24008C0 Certificate TypeCertificate of Compliance Date24/01/2024 Catalog Number94410310
Lot Number23331C0 Certificate TypeCertificate of Compliance Date05/12/2023 Catalog Number94410310
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    2

    Hours

    16

    Minutes

    5

    Seconds

    28
  • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
    Unlock Precision: Top Pipettes and Tips on Promotion!
    Promo Code: 25076

    Expires2025-06-30

    Days

    80

    Hours

    16

    Minutes

    5

    Seconds

    28
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    19

    Hours

    16

    Minutes

    5

    Seconds

    28
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    19

    Hours

    16

    Minutes

    5

    Seconds

    28
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ClipTip™ Pipette Tips > 10 to 200 μL, Non-sterile, Rack, Low Retention

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.