missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Control Seal
Prevent sample loss with these adhesive seals. Buerkle™ Close-it™ Control Seals were developed to prevent sample loss through holes created by sampling lances. Labels have a sandwich-type structure (aluminum/paper) and seal containers hermetically (vapor barrier).
£76.75 - £113.00
Specifications
Material | Aluminum, Paper |
---|---|
Product Type | Control Seal |
For Use With (Application) | Sampling, Used for Providing Quality Control Information (Sampling Date, Release Yes/no, Name of Tester, Etc.) |
Product Code | Brand | Color | Height (Metric) | Width (Metric) | Print Technology | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Width (Metric) | Print Technology | Price | Quantity & Availability | ||
11887043
|
Buerkle™
5303-1015 |
Blue | 95 mm | 95 mm | Unprinted |
£94.30
Pack of 250 |
In Stock
Log in to see stock. |
||
11883372
|
Buerkle™
5303-0011 |
Black | 95 mm | 95 mm | Printed |
£76.75
Pack of 500 |
In Stock
Log in to see stock. |
||
11883352
|
Buerkle™
5303-0012 |
Red | 95 mm | 95 mm | Printed |
£104.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11807702
|
Buerkle™
5303-0015 |
Blue | 95 mm | 95 mm | Printed |
£77.45
Pack of 500 |
In Stock
Log in to see stock. |
||
11893352
|
Buerkle™
5303-0016 |
Green | 95 mm | 95 mm | Printed |
£113.00
Pack of 500 |
In Stock
Log in to see stock. |
||
11893372
|
Buerkle™
5303-0002 |
White | 95 mm | 95 mm | Unprinted |
£76.75
Pack of 500 |
In Stock
Log in to see stock. |
||
11897043
|
Buerkle™
5303-1011 |
Black | 150 mm | 150 mm | Printed |
£94.30
Pack of 250 |
In Stock
Log in to see stock. |
||
11867043
|
Buerkle™
5303-1012 |
Red | 150 mm | 150 mm | Printed |
£111.00
Pack of 250 |
In Stock
Log in to see stock. |
||
11817053
|
Buerkle™
5303-1002 |
Red | 150 mm | 150 mm | Unprinted |
£94.30
Pack of 250 |
In Stock
Log in to see stock. |
||
11896983
|
Buerkle™
5303-1014 |
Yellow | 150 mm | 150 mm | Printed |
£94.30
Pack of 250 |
In Stock
Log in to see stock. |
||
11877043
|
Buerkle™
5303-1016 |
Green | 150 mm | 150 mm | Printed |
£94.30
Pack of 250 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
Description
- Prevents hygroscopic powders from clumping together
- Provides quality control information (sampling date, release yes/no, name of tester, etc.)
- Available in different colors with printing in red, blue, green, yellow, black, neutral, without printing in white
- Close-it can be written on with ball-point pen, pencil or felt-tip marker
- The rear of the label is coated with a powerful adhesive
- Sticks firmly to most commercial containers, even to surfaces coated with fine powder, slightly moist or even frozen surfaces
- Supplied in handy rolls
- Cross perforations allow each label to be separated from the roll individually
Specifications
Aluminum, Paper | |
Control Seal | |
Sampling, Used for Providing Quality Control Information (Sampling Date, Release Yes/no, Name of Tester, Etc.) |
Also available for food & pharma sector (with certified adhesive)