missing translation for 'onlineSavingsMsg'
Learn More
Uvex™ Coat 8838-Blue 65%PE-35%CO Product Code.: 17256261
Estimated Shipment: 30-04-2025
to see stock.
Add to basket

Uvex™ Coat 8838-Blue 65%PE-35%CO

Product Code. 17256261 Shop All Uvex Products
56/58
Click to view available options
Size:
106/110
40/42
44/46
48/50
52/54
56/58
60/62
64/66
90/94
98/102
This item is not returnable. View return policy

Product Code. 17256261

Brand: Uvex™ 8872112

Estimated Shipment: 30-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Blue coat with twill weave

  • Coat
  • Material: 65% polyester, 35% cotton,
  • 245 gsm - twill weave
  • Lapel collar
  • Concealed snap button placket
  • 1 outer breast pocket on left
  • 2 side pockets
  • Short side slits, straight cuffs, back length approx. 96 cm
  • Oeko-Tex Standard 100
  • Size: 40/42 - 64/66, 90/94 - 106/110
  • Care: washable at 60°C, do not use chlorine, iron: II dots, dry clean: P, dryer: I dot


TRUSTED_SUSTAINABILITY

Specifications

Size 56/58
Gender Men's
Material Cotton, Polyester
Color Blue
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Coat 8838-Blue 65%PE-35%CO >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.