missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Cobra Clear Safety Glasses
Click to view available options
Model:
COBFSPSI
COBFTPSI
COBHDPI
COBTPRPSI
Description
- Clear
- Anti-scratch coating
- Anti-fog coating
- Easy to clean

Specifications
Specifications
Certifications/Compliance | CE European standards certificate available. |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Glasses |
Includes | Adjustable cord |
Model | COBFTPSI |
No. per Pack | 1 Ea. |
Weight (Metric) | 25 g |
UV Protection | Yes |
Frame Type | Temples and foam |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 11
Videos
-
Bolle Safety Platinum efficiency demonstration
-
Bolle Safety Cobra
-
Bolle Safety Platinum coating
Documents
Product Information
Specification Sheets
COBRA
File size: 1.2 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Cobra Clear Safety Glasses >
Spot an opportunity for improvement?Share a Content Correction