missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ 96-well, Collagen Type I-Coated, Flat-Bottom Microplates
Collagen I, Coated Plate, 96 well
Brand: Gibco™ A1142803
90.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Collagen I, Rat Tail is the cell culture workhorse of basic coating and gel preparations for growing attachment cells. Gibco™ Collagen I, Rat Tail is now available in pre-coated tissue culture plates to help save time at the bench. Designed to meet a number of different applications, our high quality, consistent Collagen I Coated Plates come in 3 formats – 96 well, 24 well and 6 well plates .Easy to use, easy to store
Collagen I, Coated Plates and lids are packed 5 per vacuum sealed foil pouch with a desiccant which can be stored at room temperature for a maximum shelf life of 2 years. Collagen I, rat tail is used to coat tissue culture treated plates. This is the same collagen material we sell in liquid form. The plates are ready to use with no further preparation required, simply seed your cells.
Quality tested to help ensure consistency
For maximum efficiency and consistency, Gibco™ Collagen I Coated Plates is designed to meet those expectations. We start with high quality rat tail collagen, the same material available in liquid form and follow a closely controlled, aseptic manufacturing process that produces a very consistent coating on the surface of tissue culture treated plates. We test each lot to help ensure we meet these standards.
Available in different formats for a broad range of applications
Extracellular matrix (ECM) proteins play an important role in the regulation of fundamental cellular processes and are widely used as a coating or matrix for tissue culture systems to permit the development of models that closely mimic in vivo conditions. Gibco™ Collagen I Coated Plates can be used in a broad range of applications, including the culturing of fresh or frozen hepatocytes (rat and human), as well as for neuronal, epithelial, and muscle primary cells. They are also ideal for culturing human corneal epithelial cells (HCEC) in defined media.

Specifications
Store at room temperature. | |
Gibco | |
96 | |
Flat Bottom (F-well) | |
5 plates |
5 Plate | |
Microplate | |
Collagen Type I | |
Cell Culture Grade | |
Room Temperature |
Product Suggestions
Customers who viewed this item also viewed
Brochure: Matrices sourcebook
File size: 414.3 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2809632 | Certificate of Analysis | 12/02/2025 | A1142803,A1142802,A1142801 |
2432893 | Certificate of Analysis | 12/02/2025 | A1142803,A1142802,A1142801 |
2298584 | Certificate of Analysis | 12/02/2025 | A1142803,A1142802,A1142801 |
2809633 | Certificate of Analysis | 12/02/2025 | A1142803,A1142802,A1142801 |
2432871 | Certificate of Analysis | 12/02/2025 | A1142803,A1142802,A1142801 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ 96-well, Collagen Type I-Coated, Flat-Bottom Microplates > 5 plates
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction