missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock Color Coded Multi-Purpose Labeling Tape
This Color Coded Multi-Purpose Labeling Tape is designed for organization in laboratories and is removable.
£6.17 - £41.55
Specifications
Adhesive Type | Removable |
---|---|
Format | Roll |
Product Type | Colored Label Tape |
Length (English) | 500 in. |
Diameter (English) | 1 in. (Core) |
Product Code | Brand | Width (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Color | Price | Quantity & Availability | ||||
11857193
|
Shamrock
ST-12-16 |
0.5 in. | Aqua |
£6.17
12m |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11847193
|
Shamrock
ST-12-15 |
0.5 in. | Lime Green |
£7.05
12m |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11824252
|
Shamrock
ST-34-16 |
0.75 in. | Aqua |
£8.95
12m |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11899070
|
Shamrock
ST-34-20 |
0.75 in. | Magenta |
£8.95
12m |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11731626
|
Shamrock
ST-110-6 |
1.5 in. | Blue |
£41.55
55m |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Removable labeling tape for organization in laboratories
- Assorted colors and sizes available
Specifications
Removable | |
Colored Label Tape | |
1 in. (Core) |
Roll | |
500 in. |