missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Easigel H1-SET Horizontal Gel Electrophoresis Unit
For use with Easigel H1-SET Horizontal Gel Electrophoresis Unit
£39.30 - £69.80
Specifications
For Use With (Equipment) | Easigel H1-SET Horizontal Gel Electrophoresis Unit |
---|---|
Type | Comb |
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Teeth | Volume (Metric) Sample | No. of Wells | Thickness (Metric) | Price | Quantity & Availability | ||
11766874
|
Fisherbrand™
H1C112 |
6 mm | 27 μL | 12 | 1 mm | N/A | |||
10593944
|
Fisherbrand™
H1-C1-16 |
4 mm | 18 μL | 16 | 1 mm | N/A | |||
11760545
|
Fisherbrand™
H1C120MC |
2.8 mm | 12 μL | 20 | 1 mm | N/A | |||
11776874
|
Fisherbrand™
H1C1512 |
6 mm | 40 μL | 12 | 1.5 mm | N/A | |||
11740545
|
Fisherbrand™
H1C18 |
10 mm | 45 μL | 8 | 1 mm | N/A | |||
11710555
|
Fisherbrand™
H1C1520MC |
2.8 mm | 18 μL | 20 | 1.5 mm | N/A | |||
11790545
|
Fisherbrand™
H1C158 |
10 mm | 65 μL | 8 | 1.5 mm | N/A | |||
Description
- Color coded
- Offer flexibility in sample-loading
- Volume to maximum 40-sample throughput
Specifications
Easigel H1-SET Horizontal Gel Electrophoresis Unit | |
Comb |