Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35520
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (54) | |
Yes | |
1 Pack | |
135 mm | |
16 mm |
9 x 6 | |
54 | |
Microtiter Plates, Upright Freezers | |
540 x 135 x 153mm | |
153 mm | |
540 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.