Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 16mm Shelf Height
Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.
Brand: Tenak™ TE35576
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Microtiter Plate Rack | |
Plates (133) | |
Yes | |
1 Pack | |
135 mm | |
16 mm |
19 x 7 | |
133 | |
Microtiter Plates, Upright Freezers | |
630 x 135 x 323mm | |
323 mm | |
630 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.