missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Compact Jerrican Product Code.: 15880302
Add to basket

Buerkle™ Compact Jerrican

Product Code. 15880302 Shop All BĂĽrkle Products
10 L, 335 x 125 x 335 mm
Click to view available options
Capacity (Metric):
5 L
10 L
Dimensions (L x W x H):
335 x 65 x 335 mm
335 x 125 x 335 mm
This item is not returnable. View return policy

Product Code. 15880302

Brand: Buerkle™ 04351100

Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for use with foodstuffs, Closure Material: Polypropylene

  • Ideal as a space-saving canister with its width of 125mm.
  • Different liquids can be stored and decanted in a small space.
  • The compact jerrycan can also be stored lying on its side e. g. in a refrigerator. It is very stable due to ribbed structure and thick sides.
  • The compact jerrycan can also be used as a settling canister.

Jerry can, compact, space saving, polypropylene

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Color Blue
Closure Material Polypropylene
Closure Type Tamper-proof
Depth (Metric) 335 mm
Description Space saving jerry can
Dimensions (L x W x H) 335 x 125 x 335 mm
For Use With (Application) Suitable for Use with Foodstuffs
Graduations Moulded litre
Height (Metric) With Closure 335 mm
Includes Without threaded connector 3/4 in.
Length (Metric) 335 mm
Material Polypropylene
Product Type Jerry Can
Shape Rectangular
Width (Metric) 125 mm
Show More Show Less
  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle polypropylene compact jerrycan

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Compact Jerrican >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.