missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Conical Test Tube

The Conical Test Tube comes with a tight screw cap for a sealed test environment.

Brand:  KARTELL 8400300

 View more versions of this product

Product Code. 15472353

  • £219.00 / Pack of 600
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Supplied with PP tight screw cap.
  • Sterile With red cap. (Withstand up to - 80° C).
  • Pyrogen-free. 8500 RCFxG.
  • Dimensions 30 x 115 mm.
Specifications

Specifications

Conical
115 mm
Cylindrical
Not Autoclavable
Test Tube
50 mL
Polypropylene
Sterile
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KARTELL Conical Test Tube > Conical

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.