missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical Test Tube
The Conical Test Tube comes with a tight screw cap for a sealed test environment.
£219.00 - £238.00
Specifications
Capacity (Metric) | 50 mL |
---|---|
Length (Metric) | 115 mm |
Material | Polypropylene |
Shape | Cylindrical |
Sterility | Sterile |
Product Code | Brand | Design Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Design Type | Price | Quantity & Availability | ||||||
15472353
|
KARTELL
8400300 |
Conical |
£219.00
Pack of 600 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
15442353
|
KARTELL
8400500 |
Self-Standing |
£238.00
Pack of 600 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
Description
- Supplied with PP tight screw cap.
- Sterile With red cap. (Withstand up to - 80° C).
- Pyrogen-free. 8500 RCFxG.
- Dimensions 30 x 115 mm.
Specifications
50 mL | |
Polypropylene | |
Sterile | |
Yes |
115 mm | |
Cylindrical | |
Not Autoclavable | |
Test Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Conical Test Tube