missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Conical Test Tube
The Conical Test Tube comes with a tight screw cap for a sealed test environment.
Brand: KARTELL 8400500
This item is not returnable.
View return policy
Description
- Supplied with PP tight screw cap.
- Sterile With red cap. (Withstand up to - 80° C).
- Pyrogen-free. 8500 RCFxG.
- Dimensions 30 x 115 mm.
Specifications
Self-Standing | |
115 mm | |
Cylindrical | |
Not Autoclavable | |
Test Tube |
50 mL | |
Polypropylene | |
Sterile | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Conical Test Tube > Self-Standing
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur