missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz Labels

Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

Brand:  Brady™ 108240

 View more versions of this product

Product Code. 11533844

  • £358.00 / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • B-481 material
  • R6400 series ribbon
  • No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
  • Label adheres to the slide

Specifications

Specifications

RoHS 2005/618/EC MCV
Thermal Transfer Printable Labels
White
IP™ Enabled
General identification, Slide label ID
2
Square
-80 to 130°C
25.40 mm
22.86 mm
2.2 cm
THT-141-481-3
Acrylic
Matte
Polyester
25.40 mm
3000/Pk.
-112 to 266°F
0.084 mm
0.9 in.
0.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ StainerBondz Labels > StainerBondz THT-141-481-3; 0.9 in. W x 0.9 in. H (22.860 x 22.860mm); 3000/roll

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.