missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz Labels
Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
£286.00 - £358.00
Specifications
Certifications/Compliance | RoHS 2005/618/EC MCV |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Height (English) | Height (Metric) | Labels per Row | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Height (Metric) | Labels per Row | Quantity | Price | Quantity & Availability | |||
11533844
|
Brady™
108240 |
0.9 in. | 2.2 cm | 2 | 3000/Pk. |
£358.00
1 roll |
In Stock
Log in to see stock. |
|||
13591500
|
Brady™
108242 |
0.3 in. | 0.7 cm | 1 | 3000/Pk. |
£286.00
1 roll |
In Stock
Log in to see stock. |
|||
Description
- B-481 material
- R6400 series ribbon
- No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
- Label adheres to the slide
Specifications
RoHS 2005/618/EC MCV | |
White | |
Polyester | |
0.9 in. |
Acrylic | |
Matte | |
General identification, Slide label ID |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ StainerBondz Labels