missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz Labels
Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
Brand: Brady™ 108242
271.70 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- B-481 material
- R6400 series ribbon
- No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
- Label adheres to the slide
Specifications
RoHS 2005/618/EC MCV | |
Thermal Transfer Printable Labels | |
White | |
IP™ Enabled | |
General identification, Slide label ID | |
3000/Pk. | |
-112 to 266°F | |
0.084 mm | |
0.9 in. | |
0.3 in. |
THT-195-481-3 | |
Acrylic | |
Matte | |
Polyester | |
1 | |
Rectangle | |
-80 to 130°C | |
9.53 x 22.86 mm | |
22.86 mm | |
0.7 cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
15Hours
11Minutes
38Seconds
30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ StainerBondz Labels > StainerBondz THT-195-481-3; 0.9 in. W x 0.9 in. H (22.860 x 22.860mm); 3000/roll
Spot an opportunity for improvement?Share a Content Correction