Learn More
Contec™ CONSTIX™ Sealed Foam Swabs



Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.
Brand: Contec™ SF-3
90.17 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Strong, resist abrasion
- Open cell foam head for excellent cleaning and particle removal
- Large head is ideal for larger areas
- Excellent for applying coatings
- Ideal for cleaning with solvents such as isopropyl alcohol

Specifications
0.12 in. | |
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials | |
3 mm | |
5.25 in. | |
Foam | |
19.1 mm | |
0.5 in. | |
Non-sterile | |
Polypropylene | |
Polyurethane Foam |
6.0 in. | |
Swab | |
152.4 mm | |
133.3 mm | |
0.75 in. | |
12.7 mm | |
Not Autoclavable | |
Thermal | |
Oval |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1095448-0-0-1 | Certificate of Quality | 01/03/2025 | SF-3 |
1077118-0-0-1 | Certificate of Quality | 08/10/2024 | SF-3 |
1009141-0-0-1 | Certificate of Quality | 03/05/2024 | SF-3 |
1002183-0-0-1 | Certificate of Quality | 31/01/2024 | SF-3 |
1002136-0-0-1 | Certificate of Quality | 22/11/2023 | SF-3 |
Special Offers
-
Multiple Manufacturers
Safety Monthly Promotion
Discover exclusive monthly deals on essential safety products to enhance your lab's protection and compliance.Promo Code: 24258Expires: 2025-03-31
New Offer Save Up to 94% -
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
32Hours
12Minutes
29Seconds
1New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.