missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasySat™ Bucketless Floor Mop Heads
GREENER_CHOICEBIOPHARMA

Eliminate the need for a bucket or wringer in cleanroom mopping. The Contec™ EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.

Brand:  Contec™ BLVKMOPIR

526.96 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 12827173

  • £772.00 / Pack of 28
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Contec's EasySat™ bucketless floor mop is an effective and quick solution to your cleaning challenges. Designed for the cleanroom, this innovative mop is easy to use –– the built-in 52 ounce solution tank completely eliminates the need for a bucket and wringer. Single-use mop heads are made from our ultra clean polyester/ester foam VertiKlean™ material and attach to hardware in seconds using traditional hook and loop fasteners.

The angled mop head cleans hard-to-reach areas and is available in two styles: smooth surface for standard floor cleaning, and textured surface for more abrasive action. The mop head is available Validated Sterile - gamma irradiated to 10-6 SAL.

Features & Benefits

  • Hydrophilic polyester/clean ester, laser cut sealed edge foam material
  • Translucent tank allows user to see solution
  • Fully autoclavable for critical areas
  • Easy to use
  • Compatible with a wide range of solvents
TRUSTED_SUSTAINABILITY
Specifications

Specifications

21.5 x 4.75 x 18.25 in.
Sterile
Single-use
No
Mop Head
Autoclavable
BLMOP
Knitted Polyester, Ester Foam, Polyester Loop Fabric
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1098813-0-0-1 Certificate TypeCertificate of Quality Date22/02/2025 Catalog NumberBLVKMOPIR
Lot Number1060900-0-0-1 Certificate TypeCertificate of Quality Date06/11/2024 Catalog NumberBLVKMOPIR
Lot Number1039700-0-0-1 Certificate TypeCertificate of Quality Date03/08/2024 Catalog NumberBLVKMOPIR
Lot Number1034667-0-0-1 Certificate TypeCertificate of Quality Date13/07/2024 Catalog NumberBLVKMOPIR
Lot Number992040-0-0-1 Certificate TypeCertificate of Quality Date08/03/2024 Catalog NumberBLVKMOPIR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ EasySat™ Bucketless Floor Mop Heads > EasySat Mop Head; Flat surface; Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.