missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickConnect™ Mop Handles and Hooks
GREENER_CHOICEBIOPHARMA

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Brand:  Contec™ 2645

245.54 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11962405

  • £274.00 / Each
Estimated Shipment: 03-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

QuickConnect Mop Handles:
  • Use with full Contec™ line of mopping systems
  • Autoclavable
  • Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
  • Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
  • For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
QuickConnect Mop Handle Hooks:
  • QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
  • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 Piece Extendable Handle
50 to 92 in.
127 to 234 cm
Reusable
Cleaning in Critical Environments
Stainless Steel
White
Non-sterile
Autoclavable
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number40724Z2 Certificate TypeCertificate of Quality Date24/11/2024 Catalog Number2645
Lot Number21102Z4 Certificate TypeCertificate of Quality Date12/09/2024 Catalog Number2645
Lot Number30224Z4 Certificate TypeCertificate of Quality Date20/08/2024 Catalog Number2645
Lot Number21010Z1 Certificate TypeCertificate of Quality Date12/05/2023 Catalog Number2645
Lot Number20819Z1 Certificate TypeCertificate of Quality Date17/03/2023 Catalog Number2645
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ QuickConnect™ Mop Handles and Hooks > Type: 2 Piece Extendable Handle, Material: Stainless Steel, Min. Length: 127 to 234 cm (50 to 92 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.