missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ MAX™ Mop Heads
GREENER_CHOICEBIOPHARMA

Clean walls, ceilings and other hard-to-reach surfaces with ease. VertiKlean™ MAX™ Mop Heads easily snap onto frames and last longer than traditional mops.

Brand:  Contec™ VKMX0125

334.11 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 16605564

  • £384.00 / Pack of 48
Estimated Shipment: 15-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
  • Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
  • Designed for applying disinfectants to both horizontal and vertical surfaces
  • Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
  • Now available with ribbed microfiber for better contamination removal
  • Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
  • Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
  • Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable

Order Info

Frames, handles and bucket wringer system sold separately.

Certifications

Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

21 x 11 x 2 cm (8.4 x 4.3 x 0.7 in.)
White
Not Autoclavable
Regular VertiKlean MAX Ribbed Microfiber Mop Head
Foam, Polyester
Mop Head
Non-sterile
Single-use
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1029642-0-0-1 Certificate TypeCertificate of Quality Date29/02/2024 Catalog NumberVKMX0125
Lot Number817099-0-0-1 Certificate TypeCertificate of Compliance Date10/06/2022 Catalog NumberVKMX0125
Lot Number835715-0-0-1 Certificate TypeCertificate of Compliance Date09/06/2021 Catalog NumberVKMX0125
Lot Number829829-0-0-1 Certificate TypeCertificate of Compliance Date09/06/2021 Catalog NumberVKMX0125
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ VertiKlean™ MAX™ Mop Heads > Description: Regular VertiKlean MAX Ribbed Microfiber Mop Head, Dimensions (L x W x H): 21 x 11 x 2 cm (8.4 x 4.3 x 0.7 in.), Sterile: No

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.