Learn More
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap



Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
Brand: Corning™ 431407
494.40 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free

Specifications
8.45 oz. | |
Polypropylene | |
38 mm | |
250 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Baffled | |
38 mm |
Orange | |
Top style: Threaded | |
3.1 cm | |
Polycarbonate | |
25 mL | |
50/Cs. | |
Single-use | |
Sterile | |
Vented |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.