missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Scrapers



Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
£306.80 - £381.00
Specifications
Product Type | Cell Scraper |
---|---|
Includes | Blade with handle |
Sterility | Sterile |
Product Code | Brand | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity & Availability | |||||
10702192
![]() ![]() |
Corning™
3010 |
1.8 cm | 25 cm |
£306.80
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10370881
![]() ![]() |
Corning™
3011 |
3 cm | 39 cm |
£381.00
Pack of 100 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
|||||
Description
Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
- Long handle permits easy access to cell culture flasks and roller bottles
- Designed for use in 25, 75 and 225cm2 flasks
- Sterile; certified nonpyrogenic
- Individually wrapped
Specifications
Cell Scraper | |
Blade with handle | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Cell Scrapers