Learn More
Corning™ Cell Scrapers



Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
Brand: Corning™ 3010
Description
Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.
- Long handle permits easy access to cell culture flasks and roller bottles
- Designed for use in 25, 75 and 225cm2 flasks
- Sterile; certified nonpyrogenic
- Individually wrapped

Specifications
Harvesting Cells | |
1.8 cm | |
25 cm | |
Blade with handle |
0.7 in. | |
10 in. | |
Cell Scraper | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.