Learn More
Thermo Scientific™ Nunc™ Cell Scrapers
Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.
Brand: Thermo Scientific™ 179693
841.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.
Features:- Flexible polystyrene handles
- Presterilized and individually wrapped
- Blade Length: 0.66″ (1.7cm)
Ordering Information:
- 179707: for use with 75 to 175cm2 flasks
- 179693: for use with 25 to 80cm2 flasks

Specifications
0.2952 in. | |
0.6889 in. | |
25 to 80 cm&Sup2; Flask | |
23 cm | |
250/Cs. | |
Sterile |
7.5 mm | |
17.5 mm | |
9 in. | |
1/Pk. | |
Cell Scraper | |
Polystyrene (Handle) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1422713 | Certificate of Compliance | 14/02/2025 | 179693 |
1324041 | Certificate of Compliance | 11/12/2024 | 179693 |
1305226 | Certificate of Compliance | 11/12/2024 | 179693 |
1299604 | Certificate of Compliance | 11/12/2024 | 179693 |
1308062 | Certificate of Compliance | 11/12/2024 | 179693 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.