missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Scrapers
GREENER_CHOICEBIOPHARMA

Designed to provide maximum accessibility to growth surfaces. Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.

Brand:  Falcon™ 353086

182.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10707441

  • £238.56 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The improved Falcon Cell Scrapers have been thoughtfully designed to provide maximum accessibility to the growth surfaces in a variety of culture vessels
  • Cross-ribbed polystyrene handle provides greater rigidity to ensure better control while scraping cells
  • Flexibility of the joint between the blade and handle improves ease of access into the neck of a flask or roller bottle Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from the entire growth surface
  • Available in four sizes—choose the blade and handle length to best accommodate your needs
  • Supplied individually in peel-open, medical-style packaging for sterile presentation

Order Info

Presterilized and individually wrapped in peel-open, medical-style packaging

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.7 in.
For a variety of cell culture vessels, large flasks
25 cm
100/Cs.
Compliant TPE blade and rigid, cross-ribbed polystyrene handle
1.8 cm
10 in.
1/Pk.
Cell Scraper
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Cell Scrapers > 1.8 cm; 25 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.