missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Ampicillin, Sodium Salt
Packaged in plastic bottles
£99.65 - £351.00
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Powder |
Product Type | Antibiotic |
Format | Plastic Bottle |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15343771
|
Corning™
61-238-RM |
100 g |
£351.00
100g |
Estimated Shipment: 06-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15333771
|
Corning™
61-238-RH |
10 g |
£99.65
10g |
Estimated Shipment: 06-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
2° to 8°C | |
Powder | |
Antibiotic | |
Plastic Bottle |