missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Coliform Sample Container
Automatically dechlorinates sample
Brand: Corning™ 1705-100
Includes: Labels (09-730-91 only)
Description
These Corning™ containers are used to test nonchlorinated drinking water.- Does not contain a sodium thiosulfate tablet.
- Manufactured from pure, recyclable polypropylene.
- Capacity: 120 mL total capacity.
- Capacity at line: 100 mL ± 2.5 mL (2.5%).
- The one-piece container has attached lid to reduce chance of contamination.
- Locking arrow assures sterility has not been compromised.
- Leak tight when sealed properly. An added benefit is the tie-down which protects against accidental opening.
- Sterile-by-process
Order Info
Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.
Compliance
Fill line meets U.S. EPA tolerance requirements

Specifications
EPA | |
Polypropylene | |
120 mL | |
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water | |
Without sodium thiosulfate tablet | |
Sterile | |
3.77 in. | |
1.82 in. |
Natural | |
Snap Cap | |
Single-use | |
Yes | |
Wide Mouth | |
4 oz. | |
9.6 cm | |
4.64 cm |
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Coliform Sample Container > Without Tablet
Spot an opportunity for improvement?Share a Content Correction