missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Nickel Plated Rods

An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Nickel Plated Rods are durable and long-lasting.

Brand:  R&L Enterprises™ 3019/2

 View more versions of this product

Product Code. 11739327

  • £44.15 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Threaded
  • Thread diameter 13mm
  • Length of rod does not include the thread
Specifications

Specifications

1000 x 18 mm
1000 mm
Stand Rod
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
R&L Enterprises™ Nickel Plated Rods > Length: 1000mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.