missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ H-Shape Stand

Manufactured in cast iron and painted acrylic blue for use with stirrers and more.

Brand:  Fisherbrand™ 3019

Product Code. 11719327

  • £185.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • For use with 18mm diameter nickel-plated steel rods 700mm in length
  • Other lengths can be supplied on request
  • Leg length of 270mm, front opening of 245mm, weight of 5.5kg
  • Designed to cope with the demands of a modern laboratory
Specifications

Specifications

210 mm
270 mm leg length
H-Shape
5.5 kg
245 mm front opening
Stand
Steel rods 700mm in length
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ H-Shape Stand > Length: 245mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.