missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cryogenic Vial Rack

Fits all Corning vials
Brand: Corning™ 431131
Description
Fits all Corning vials
- Reusable polypropylene orange rack holds 50 cryogenic vials
- Has locking feature for use with all Corning™ self-standing vials; allows one handed opening
Order Info
7.63L x 4W x 0.94 in. H (19.4 x 10.2 x 2.4cm)

Specifications
Orange | |
0.94 in. | |
7.63 in. | |
4 in. | |
50 Cryogenic Vials | |
Polypropylene |
2.4 cm | |
19.4 cm | |
10.2 cm | |
7.63 x 4 x 0.94 in. (19.4 x 10.2 x 2.4 cm) | |
Self-locking | |
Cryogenic Vial Rack |
Product Suggestions
Customers who viewed this item also viewed.
COR001 Lifescience Guid
File size: 7 MB
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Cryogenic Vial Rack > 7.63 L x 4 W x 0.94 in.H
Spot an opportunity for improvement?Share a Content Correction