Learn More
Invitrogen™ DEPC-Treated Water
Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC.
Brand: Invitrogen™ AM9922
91.64 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Ambion DEPC-treated water is certified nuclease-free. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

Specifications
6 to 8 | |
Bottle | |
1 x 1000 mL | |
Room Temperature |
Molecular Biology | |
DEPC-Treated | |
Autoclaved, Membrane-Filtered | |
Ambion™ |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
7Hours
12Minutes
53Seconds
34 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
38Hours
12Minutes
53Seconds
34New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.