missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ DeckWorks™ Bulk Pipet Tips
Compatible with DeckWorks racks and packaged in resealable polyethylene bags
£26.17 - £258.64
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Help reduce the production and waste of plastic materials |
Tip Style | Round |
Disposable | Single-use |
For Use With (Equipment) | DeckWorks™ Racks |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||||
11921841
|
Corning™
4112 |
1 to 200 μL | Yellow |
£26.17
Pack of 1000 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
11383635
|
Corning™
4112 |
1 to 200 μL | Yellow | N/A | N/A | N/A | |||||
11363635
|
Corning™
4110 |
0.1 to 10 μL | Natural | N/A | N/A | N/A | |||||
11901841
|
Corning™
4110 |
0.1 to 10 μL | Natural |
£26.45
Pack of 1000 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
11931841
|
Corning™
4114 |
100 to 2000 μL | Natural |
£30.50
Pack of 768 |
In Stock
Log in to see stock. |
||||||
11393635
|
Corning™
4114 |
100 to 2000 μL | Natural | N/A | N/A | N/A | |||||
11373635
|
Corning™
4111 |
1 to 200 μL | Natural | N/A | N/A | N/A | |||||
11911841
|
Corning™
4111 |
1 to 200 μL | Natural |
£26.17
Pack of 1000 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
||||||
Description
Corning DeckWorks bulk pipet tips are compatible with DeckWorks racks and packaged in resalable polyethylene bags. Tip sizes include 10 μL, 200 μL, and 1000 μL and offer maximum savings.
Specifications
Non-sterile | |
Round | |
DeckWorks™ Racks | |
DeckWorks |
Help reduce the production and waste of plastic materials | |
Single-use | |
Yes | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ DeckWorks™ Bulk Pipet Tips