missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Tubing Set

For use with glass bottles

Brand:  Corning™ 10042

 View more versions of this product

Product Code. 11317681

  • £176.00 / Pack of 2
Estimated Shipment: 01-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

 

  • 48mm threaded Easy Grip Cap
  • Chemically resistant, heat sealable flexible tubing
  • Accommodates both 2L and 4L bottles
  • Male MPC connector with cap
  • PureFit™ tube clamp system
  • Autoclavable
  • 0.2 μm PTFE filter vent

*ADCF - Animal Derived Component Free **MPC - Medical grade Polycarbonate

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
0.952 cm
0.5 in.
Sterile
0.375 in.
ADCF
1.27 cm
Tubing Set without vent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Disposable Tubing Set > Glass Bottles

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.