missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4000 Series Monosized Particles

Minimize response of analytic systems to shape effects with monosized particles.

Brand:  Thermo Scientific™ 4011A

 View more versions of this product

Product Code. 11889742

  • £357.00 / 15mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Minimize response of analytic systems to shape effects with Thermo Scientific™ 4000 Series Monosized Particles, excellent for use with any application that requires a NIST™ traceable size standard with a very narrow standard deviation.

Features:
  • Particle spheres are used instead of irregularly shaped particles.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™ traceable microscopy methods.
  • Size distribution and uniformity are measured by electrical resistance analysis or optical microscopy.
  • 4000 Series particles from 1 to 160μm are made from polystyrene (PS)
  • 4000 Series particles from 200 to 1000μm are made from polystyrene crosslinked with divinylbenzene (PSDVB).

Ordering Information:

Products from 1 to 160μm are packaged as aqueous suspensions in 15mL dropper-tipped bottles, at an optimum concentration for dispersion, handling and dilution. Diameters of 200μm and larger are packaged as dry spheres. Packages are lot-numbered for convenient technical service and support after the sale.

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Includes:

Certificate of Calibration and Traceability to NIST, which includes a description of the calibration method and its uncertainty; Table of chemical and physical properties; Material Safety Data Sheet

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Contains trace amount of surfactant to inhibit agglomeration and promote stability
1.00% solids
Polymer particles in water
White or Colorless
Polystyrene
Certificate of Calibration and Traceability to NIST
15 mL
s = 0.012µm, 1.1% CV
1.1 μm
Each package of standards contains a Certificate of Calibration and Traceability to NIST which includes a description of the calibration method and its uncertainty, and a table of chemical and physical properties.
Store in a tightly closed container, between 4° to 30°C. Keep bottle upright and tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
NIST traceable particles that provide calibration of laser particle counters
Narrow Size Standard Deviation Applications
Size Standard Particles
1.05g/cm³
1.59 at 589nm (25°C)
Product stable for a minimum of 24 months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number285394_1027 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number4011A
Lot Number247968 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number4011A
Lot Number253244 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number4011A
Lot Number261474 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number4011A
Lot Number264821 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number4011A
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 4000 Series Monosized Particles > Dia.: 1.101μm ± 0.017μm, σ = 0.012μm, 1.1% CV

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.